DIIGG50V6
Mersen Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DIIGG50V6

Mersen Fuses
In stock
Item Number
DIIGG50V6
MFG Item Number
DIIGG50V6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
DIIGG50V6
Fuse, DII-SICH.EInSATZ 6A GL-gG,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DIIGG50V6
Item Number DIIGG50V6
Manufacturer Mersen
Family Series Mersen Fuses
Case Color Code Green
Package Code DII
Voltage (AC) 500 VAC
Current Rating 6 A
Voltage (DC) 500 VDC
Class gG, gL
Characteristic Power
Package Type Bottle
Trip Indicator No
Alarm Contact No
Length (mm) 50 mm
Width (mm) 22 mm
Depth (mm) 22 mm
Body Length (mm) 50 mm
Diameter (mm) 22 mm
Diameter (in) 0.87 "
Length (In) 1.97 "
Body Length (in) 1.97 "
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved