GDG3.150
Mersen Fuses, GDG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GDG3.150

Mersen Fuses, GDG Series
In stock
Item Number
GDG3.150
MFG Item Number
GDG3-15/100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GDG Series
Item #
GDG3.150
250V 3-15/100A 5X20MM FUSE

GDG Series Information

  • .03125~10 Amps
  • 250 VAC
  • Time Delay
  • Cartridge or Axial Leads
  • Glass Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GDG3-15/100
Item Number GDG3.150
Manufacturer Mersen
Product Series GDG
Family Series Mersen Fuses, GDG Series
Material Glass
Current Rating 3.15 A
Voltage (AC) 250 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 35 A @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 20.32 mm
Diameter (mm) 5 mm
Diameter (in) 0.2 "
Approvals CE, CSA, UL
RoHS No
Length (In) 0.8 "
Net Weight 0.0225 lbs
Gross Weight 0.0225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved