GMS10
Mersen Fuses, GMS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GMS10

Mersen Fuses, GMS Series
In stock
Item Number
GMS10
MFG Item Number
GMS10
Series
GMS10 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GMS Series
Item #
GMS10
Fuse, 125V 10A TELECOM, C212959

GMS Series Information

  • .180~15 Amps
  • 125 VAC
  • 60 VDC
  • Color Coded
  • Alarm Indicating
Ferraz Shawmut GMS Series Alarm Indicating fuses are used in telecommunications equipment or other applications. A color coded flag indicates a circuit problem which caused the fuse to blow. Nineteen ampere ratings/colors fill every replacement need.

Specifications

Specifications
Manufacturer Part Number GMS10
Item Number GMS10
Manufacturer Mersen
Product Series GMS
Family Series Mersen Fuses, GMS Series
Current Rating 10 A
Voltage (AC) 125 VAC
Voltage (DC) 60 VDC
Characteristic Fast Acting
Package Type Plug-In
Interrupt Rating 10 kA @125 V
Trip Indicator No
Alarm Contact No
RoHS Yes
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved