NRS60
Mersen Fuses, NRS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NRS60

Mersen Fuses, NRS Series
In stock
Item Number
NRS60
MFG Item Number
NRS60
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, NRS Series
Item #
NRS60
FUSE,ONETIME (600V) SAME AS FA

NRS Series Information

  • 1~600 Amps
  • 600 Volts
  • Non Time Delay
  • Cartridge or Center Blade
  • 10 kA Interrupt
Ferraz Shawmut NRS fuses are standard non‑time delay fuses, with a 10kA short circuit rating.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NRS60
Item Number NRS60
Manufacturer Mersen
Product Series NRS
Family Series Mersen Fuses, NRS Series
Current Rating 60 A
Voltage (AC) 600 VAC
Characteristic Non Time Delay
Package Type Cartridge
Interrupt Rating 10 kA @ 600 V
Trip Indicator No
Alarm Contact No
RoHS Yes
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved