RF15
Mersen Fuses, RF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RF15

Mersen Fuses, RF Series
In stock
Item Number
RF15
MFG Item Number
RF15
Series
RF15 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, RF Series
Item #
RF15
Fuse, Renewable (250V), H219910

RF Series Information

  • 1~600 Amps
  • 250 VAC
  • Knurled Bushings
  • Cartridge or Center Bladed
  • UL, CSA Approvals
RF general purpose fuses are suitable for application where available short circuit currents do not exceed 10,000 amperes. RF renewable fuses use matched RL die‑cut zinc links from 1 to 600 amperes in 32 ratings.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RF15
Item Number RF15
Manufacturer Mersen
Product Series RF
Family Series Mersen Fuses, RF Series
Current Rating 15 A
Voltage (AC) 250 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 10 kA @ 250 V
Trip Indicator No
Alarm Contact No
Approvals CE, CSA, UL
RoHS No
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved