RF175
Mersen Fuses, RF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RF175

Mersen Fuses, RF Series
In stock
Item Number
RF175
MFG Item Number
RF175
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, RF Series
Item #
RF175
Fuse, Renewable (250V), Q223114

RF Series Information

  • 1~600 Amps
  • 250 VAC
  • Knurled Bushings
  • Cartridge or Center Bladed
  • UL, CSA Approvals
RF general purpose fuses are suitable for application where available short circuit currents do not exceed 10,000 amperes. RF renewable fuses use matched RL die‑cut zinc links from 1 to 600 amperes in 32 ratings.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RF175
Item Number RF175
Manufacturer Mersen
Product Series RF
Family Series Mersen Fuses, RF Series
Current Rating 175 A
Voltage (AC) 250 VAC
Characteristic Fast Acting
Package Type Center Bladed
Interrupt Rating 10 kA @ 250 V
Trip Indicator No
Alarm Contact No
Approvals CE, CSA, UL
RoHS No
Net Weight 0.92 lbs
Gross Weight 0.92 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved