STT22403PDG
Mersen Surge Protective Devices (SPDs), STT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

STT22403PDG

Mersen Surge Protective Devices (SPDs), STT Series
In stock
Item Number
STT22403PDG
MFG Item Number
STT22403PDG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), STT Series
Item #
STT22403PDG
Surge Protector, 240V Delta, N2,

STT Series Information

Specifically designed to meet UL1449 standards, the Surge‑Trap Type 1 SPD for indoor and outdoor applications features Mersen's industry leading patented TPMOV® technology. Offering an economical replacement for the former secondary surge arrestors, the Surge‑Trap Type 1 is a no‑fuse surge suppressor solution that is intended to be installed without an external overcurrent protective device. Offering an innovative design and superior protection in a small footprint, the Surge‑Trap Type 1 can be installed either upstream or downstream of the main disconnect.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number STT22403PDG
Item Number STT22403PDG
Manufacturer Mersen
Product Series STT
Family Series Mersen Surge Protective Devices (SPDs), STT Series
Line Voltage 240 VAC 3P Delta
Surge Capacity 50 kA
Nominal Discharge Current 20 kA
UL Type 1
Mode of Protection L-G, L-L
Mounting Surface
NEMA Rating NEMA 2
Approvals CE, UL
RoHS Yes
Net Weight 1.15 lbs
Gross Weight 1.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved