STXR240D05
Mersen Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

STXR240D05

Mersen Surge Protective Devices (SPDs)
In stock
Item Number
STXR240D05
MFG Item Number
STXR240D05
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
STXR240D05
XR T1 50kA 240V DELTA

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number STXR240D05
Item Number STXR240D05
Manufacturer Mersen
Family Series Mersen Surge Protective Devices (SPDs)
Line Voltage 240 VAC
Nominal Discharge Current 20 kA
SCCR 200 kA
End of Life Indicator Yes
RoHS Yes
Comments 10 AWG
Net Weight 1.27 lbs
Gross Weight 1.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved