STXR480D05
Mersen Surge Protective Devices (SPDs), STXR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

STXR480D05

Mersen Surge Protective Devices (SPDs), STXR Series
In stock
Item Number
STXR480D05
MFG Item Number
STXR480D05
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), STXR Series
Item #
STXR480D05
SPD XR Series

STXR Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number STXR480D05
Item Number STXR480D05
Manufacturer Mersen
Product Series STXR
Family Series Mersen Surge Protective Devices (SPDs), STXR Series
Line Voltage 480 VAC
Nominal Discharge Current 10 kA
SCCR 200 kA
UL Type 1449
Mode of Protection L-G, L-L
Mounting Panel
End of Life Indicator Yes
NEMA Rating NEMA 4X
Approvals ANSI, CSA, UL
RoHS Yes
Net Weight 1.32 lbs
Gross Weight 1.68 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved