USM1I-DC1000
Mersen Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

USM1I-DC1000

Mersen Fuseblocks & Holders
In stock
Item Number
USM1I-DC1000
MFG Item Number
USM1I-DC1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
USM1I-DC1000
Fuseholder, 1000VDC 30A 1P MID

Series Information

Specifications

Specifications
Manufacturer Part Number USM1I-DC1000
Item Number USM1I-DC1000
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Max Current 30 A
Voltage 600 V
Poles 1
Connection Type Pressure Connector
Mounting Type DIN Rail
Composition Polyamide
Approvals CSA, UL
RoHS Yes
Net Weight 0.135 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved