G225K5QQ2A04
Micron Industries Transformers, LVGP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G225K5QQ2A04

Micron Industries Transformers, LVGP Series
In stock
Item Number
G225K5QQ2A04
MFG Item Number
G225K5QQ2A04
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, LVGP Series
Item #
G225K5QQ2A04
Ventilated 3P LVGP, 225 KVA, 480

LVGP Series Information

  • 50 VA to 750kVA
  • Encapsulated or Ventilated
  • Single and Three Phase
  • Standard 60 Hz Frequency
  • Enclosed
All Micron dry‑type distribution and control transformers are built and tested in accordance with applicable NEMA, ANSI and IEEE standards. All 600 volt class transformers are UL listed unless otherwise noted. The Micron family of dry‑type distribution transformers is seismically tested, seismically qualified, and exceeds requirements of the Uniform Building Code (UBC) and California Code Title 24.

  • Seismic Qualified
  • UL Listed

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number G225K5QQ2A04
Item Number G225K5QQ2A04
Manufacturer Micron Industries
Product Series LVGP
Family Series Micron Industries Transformers, LVGP Series
Phase 3
Type Distribution
VA Rating 225,000 VA
Primary Voltage 432 V, 444 V, 456 V, 468 V, 480 V, 492 V, 504 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 277 V, 480 V
Enclosed Yes
Mounting Floor
NEMA Rating NEMA 2
Insulation Class Class R
Temperature Rise (F) 302 °F
Approvals UL
RoHS Yes
Net Weight 1300 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved