3CT115BT
Midwest Electric Products Current Transformers, 3CT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3CT115BT

Midwest Electric Products Current Transformers, 3CT Series
In stock
Item Number
3CT115BT
MFG Item Number
3CT115BT
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 3CT Series
Item #
3CT115BT
Current Transformer, 150:5, 2VA,

3CT Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3CT115BT
Item Number 3CT115BT
Manufacturer Midwest Electric Products
Product Series 3CT
Family Series Midwest Electric Products Current Transformers, 3CT Series
Core Style Solid Core
Aperture (WindowOpening) 1.25 " Dia.
Current Ratio 150:5
Burden - Class 3 (VA) 2 VA
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination M6 Screw with Tab
Net Weight 0.915 lbs
Gross Weight 0.915 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved