MM23411C
Minarik Drives Drives, MM23000C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MM23411C

Minarik Drives Drives, MM23000C Series
In stock
Item Number
MM23411C
MFG Item Number
MM23411C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, MM23000C Series
Item #
MM23411C
Drive, DC, 1.5A, 115/230VAC, NEMA

MM23000C Series Information

  • MM Footprint: Chassis Drives have a Compact Industry Standard Footprint
  • Speed Range and Regulation: 1% Regulation Over 60:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Min Speed, Max Speed, Current Limit, Acceleration and Deceleration
  • Diagnostic LED: LED for Current Limit Status on All Models. Cased Models have a Green Power Light
  • Stopping Modes: Inhibit (N/O) for Coasting to a Stop on All Models. Dynamic Braking Included on MM232x1C
The MM23000C Series of drives are a reliable and cost‑effective solution for controlling your permanent magnet or shunt‑wound DC motors in variable‑speed applications. The MM23000C series uses SCRs to provide full‑wave rectification of the AC line input. These dual voltage drives operate using 115 VAC or 230 VAC 50/60 Hz, to run 90 or 180 VDC SCR brush‑type motors. These drives control motors from 1/20 to 2 HP and come in chassis, NEMA 1, and NEMA 4X models. Cased models include AC line fuses.

  • Spade and Screw Terminals: Easy to Use Spade Terminals on Chassis; Screw Terminals on Enclosed Units
  • Options: "‑Q" Option on Chassis Drives Include Quick Disconnect Terminal Block and Power LED
  • Accessories: Heatsink 223‑0159 or 223‑0174. 201‑0024 Inhibit Plug with 18" Leads, DLC600 Digital Closed Loop Controller, PCM4 Isolation Card

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MM23411C
Item Number MM23411C
Manufacturer Minarik Drives
Product Series MM23000C
Family Series Minarik Drives Drives, MM23000C Series
Input Voltage (AC) 104-127 VAC, 207-253 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Max HP @ 90 VDC Armature 0.125 hp
Max HP @ 180 VDC Armature 0.25 hp
Input Phase 1
Output Field Current (DC) 1 A
Max Armature Current (DC) 1.5 A
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Feedback Types Armature
Operator Controls Built In
Package Enclosed
Temperature Range (F) 50-104 °F
NEMA Rating NEMA 4X
Approvals CE, cUL, UL
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 6.25 lbs
Gross Weight 6.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved