MM301U
Minarik Drives Drives, MM300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MM301U

Minarik Drives Drives, MM300 Series
In stock
Item Number
MM301U
MFG Item Number
MM301U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, MM300 Series
Item #
MM301U
Drive, DC, 2HP, 115/230V, Pot Incl.

MM300 Series Information

  • Isolated Inputs: Accepts Floating or Grounded Signals of 0‑10VDC or 4‑20mA for Controlling the Speed of the Motor. Burr‑Brown Isolation Provides .01% Linearity
  • Speed Range and Regulation: 1% Regulation Over 60:1 Speed Range. 0.1% Regulation Over 80:1 Speed Range with the Addition of a Tachometer for Feedback
  • User Adjustable Calibration Pots: IR Compensation, Min Speed (12 Turn), Max Speed (12 Turn), Current Limit, Acceleration, Deceleration and Tachometer
  • Diagnostic LEDs: LEDs for Power, Run (MM501U Only) and Current Limit Status
  • Stopping Modes: Start/Stop Circuitry for Three Wire Remote Pushbuttons or Two Wire Maintained Switches
The MM300 Series of dual‑voltage single quadrant SCR drives can control 90 or 180 VDC SCR brush‑type motors ranging from 1/20 HP through 5 HP. The MM311U and MM301U drives have integrated isolation allowing them to precisely follow analog current or voltage signals from external devices or a potentiometer as a reference for motor speed control. This results in significant labor and material cost reduction compared to other systems employing a separate drive and isolation card.

Use the MM300 Series for a full featured, high end, great performing single quadrant DC drive.

  • Cage Clamp Terminal Block: Quick and Easy Wire Terminations Reduce Installation Time
  • Additional Features: Tachometer Feedback Mode and On Board Fusing

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MM301U
Item Number MM301U
Manufacturer Minarik Drives
Product Series MM300
Family Series Minarik Drives Drives, MM300 Series
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Max HP @ 90 VDC Armature 1 hp
Max HP @ 180 VDC Armature 2 hp
Input Phase 1
Output Field Current (DC) 1 A
Max Armature Current (DC) 10 A
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Feedback Types Armature, Tachometer
Operator Controls Built In
Package Chassis
Temperature Range (F) 50-131 °F
Approvals CE, CSA, UL
Comments 1/4 to 1 Horsepower at 90 VDC or 1/2 to 2 Horsepower at 180 VDC. Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 1.8 lbs
Gross Weight 1.845 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved