XL3200A
Minarik Drives Drives, XL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XL3200A

Minarik Drives Drives, XL Series
In stock
Item Number
XL3200A
MFG Item Number
XL3200A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, XL Series
Item #
XL3200A
Drive, DC, 10A, 115/230VAC Input,

XL Series Information

  • Speed Range and Regulation: 1% Regulation over 100:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Min Speed, Max Speed, Current Limit, Acceleration, Deceleration and Jog (XL3300A and C4XL3200A Only)
  • Diagnostic LEDs: LEDs for Power and Current Limit Status
  • Stopping Mode: Inhibit (N/O) for Coasting to a Stop on All Models
  • Cage Clamp Terminal Block: Quick and Easy Wire Terminations Reduce Installation Time
Minarik's XL Series of pulse‑width‑modulated (PWM) variable‑speed DC drives provide exceptional performance. They output nearly pure DC power to brushtype motors ranging from 1/20 to 3 HP. Drives accept 115 or 230 VAC input to output 0 to 130 or 240 VDC, respectively.

MOSFET power devices switch at a high frequency above the audible range, to provide fast circuit response and a constant 1.05 form factor over the entire 100:1 speed range. Highly‑efficient XL drives provide cool, quiet motor operation with extended brush life and low maintenance. For convenience, the drives have a cage‑clamp terminal block to make wiring easy. The XL3300A can jog motors from 0 ‑120% of rated speed with a separate trimmer pot.

  • Additional Features: Dual Voltage AC Input, DC Field Supply, On Board Line Fuse, and Jog Mode on C4XL3200A and XL3300A
  • Accessories: Heatsink 223‑0271. 201‑0024 Inhibit Plug with 18" Leads, DLC600 Digital Closed Loop Controller

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XL3200A
Item Number XL3200A
Manufacturer Minarik Drives
Product Series XL
Family Series Minarik Drives Drives, XL Series
Input Voltage (AC) 104-127 VAC, 207-253 VAC
Output Armature Voltage (DC) 0-130 VDC, 0-240 VDC
Max HP @ 90 VDC Armature 1 hp
Max HP @ 180 VDC Armature 2 hp
Input Phase 1
Output Field Current (DC) 1 A
Max Armature Current (DC) 10 A
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Operator Controls Built In
Package Chassis
Temperature Range (F) 50-104 °F
Approvals CE, UL
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 250 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved