CM150DY-12NF
Mitsubishi Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CM150DY-12NF

Mitsubishi Transistors
In stock
Item Number
CM150DY-12NF
MFG Item Number
CM150DY-12NF
CM150DY-12NF is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
CM150DY-12NF
IGBT MODULE NF-SERIES DUAL

Series Information

Videos

Specifications

Specifications
Height (mm) 29 mm
Manufacturer Part Number CM150DY-12NF
Item Number CM150DY-12NF
Manufacturer Mitsubishi
Family Series Mitsubishi Transistors
Vces 600 VDC
Ic 150 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.5 µA
Vge(th) Min/Max 5-7.5 V
Vce(sat) Max 2.2 V
Net Weight 0.61 lbs
Gross Weight 0.61 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved