CM200EXS-24S
Mitsubishi Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CM200EXS-24S

Mitsubishi Transistors
In stock
Item Number
CM200EXS-24S
MFG Item Number
CM200EXS-24S
CM200EXS-24S is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
CM200EXS-24S
IGBT MODULE S-SERIES NX TYPE CHOPPER

Series Information

Specifications

Specifications
Height (mm) 17 mm
Ships Factory Direct No
Manufacturer Part Number CM200EXS-24S
Item Number CM200EXS-24S
Manufacturer Mitsubishi
Family Series Mitsubishi Transistors
Type Single
Vces 1,200 VDC
Ic 200 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.5 µA
Vge(th) Min/Max 5.4-6.6 V
Vce(sat) Max 2.25 V
Width (mm) 104 mm
Depth (mm) 62 mm
Net Weight 0.465 lbs
Gross Weight 0.465 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved