341946
Murrelektronik Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

341946

Murrelektronik Cordsets
In stock
Item Number
341946
MFG Item Number
341946
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
341946
M12 Male / M12 Male 90_ Shielded

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 341946
Item Number 341946
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Cable Type PUR
Number of Pins 6
Connector Type 6-pole, M12 Straight Male to M12 Right Angle Male
Connector Configuration Male to Male
Maximum Voltage 30 VAC, 30 VDC
Cable Color Green
Current Rating 4 A
Connector Size M12 x 1.00
Length 0.3 m
Connector Class Micro (M12)
Coupling Nut Material Nickel-Plated Zinc
Number of Wires 6
Wire Gauge (AWG) 20, 24
Temperature Range (C) -50-80 °C
IP Rating IP66K, IP67
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Signal
Side 1 Gender Male
Side 1 Connector M12
Side 1 Angle Straight
Side 2 Gender Male
Side 2 Angle Right Angle
Side 2 Connector M12
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved