4000-68000-4140000
Murrelektronik Remote Access Interfaces
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4000-68000-4140000

Murrelektronik Remote Access Interfaces
In stock
Item Number
4000-68000-4140000
MFG Item Number
4000-68000-4140000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, Series
Item #
4000-68000-4140000
Modlink Msdd Dbl Combi Insert Usa

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4000-68000-4140000
Item Number 4000-68000-4140000
Manufacturer Murrelektronik
Family Series Murrelektronik Remote Access Interfaces
Number of Outlets (2) Universal Receptacles
Number of Connectors Fuse
Outlet Current Rating 15 A
GFCI No
Circuit Breaker No
Other Connectors Fuse
Approvals cURus
Net Weight 0.565 lbs
Gross Weight 0.72 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved