55309
Murrelektronik I/O Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55309

Murrelektronik I/O Modules
In stock
Item Number
55309
MFG Item Number
55309
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, Series
Item #
55309
Mvk I/O Compact Module, Metal,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55309
Item Number 55309
Manufacturer Murrelektronik
Family Series Murrelektronik I/O Modules
Fieldbus Protocol PROFIBUS
Signal Type Digital Input/Output
Connection Type M12
Device Type Compact Module
Ambient Temperature -13-131 °F
IP Rating IP67
Approvals cULus
Net Weight 1.925 lbs
Gross Weight 2.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved