56621
Murrelektronik I/O Modules, Cube67 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

56621

Murrelektronik I/O Modules, Cube67 Series
In stock
Item Number
56621
MFG Item Number
56621
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, Cube67 Series
Item #
56621
Cube67 I/O Extension Module, 8

Cube67 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 56621
Item Number 56621
Manufacturer Murrelektronik
Product Series Cube67
Family Series Murrelektronik I/O Modules, Cube67 Series
Signal Type Digital Input/Output
Connection Type M8
Device Type Expansion Module
Ambient Temperature 32-131 °F
IP Rating IP67
Approvals cULus
Net Weight 0.35 lbs
Gross Weight 0.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved