56955
Murrelektronik I/O Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

56955

Murrelektronik I/O Modules
In stock
Item Number
56955
MFG Item Number
56955
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, Series
Item #
56955
Power Distributor Cube 67, 4X M12,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 56955
Item Number 56955
Manufacturer Murrelektronik
Family Series Murrelektronik I/O Modules
Device Type Distribution Systems
IP Rating IP67
Approvals cULus
Net Weight 0.3307 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved