85099
Murrelektronik Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

85099

Murrelektronik Power Supplies
In stock
Item Number
85099
MFG Item Number
85099
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
85099
Mcs Power Supply 3-Phase, In:

Series Information

Specifications

Specifications
Manufacturer Part Number 85099
Item Number 85099
Manufacturer Murrelektronik
Family Series Murrelektronik Power Supplies
Nominal Input Voltage (AC) 380 VAC, 575 VAC
Input Voltage (AC) 360-550 VAC
Input Frequency 50-60 Hz
Phase (Input) 3
Nominal Output VDC 24 VDC
Output VDC 24-28 VDC
Output Current 40 A, 46 A
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Overload Protection Yes
Short Circuit Protection Yes
Parallel Operation Yes
Efficiency % 91 %
Operating Temperature 32-140 °F
Approvals CSA, cULus, cURus
Net Weight 10.235 lbs
Gross Weight 10.91 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved