85394
Murrelektronik Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

85394

Murrelektronik Power Supplies
In stock
Item Number
85394
MFG Item Number
85394
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
85394
Mb Cap Buffer Module, In:23-30 Vdc

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 85394
Item Number 85394
Manufacturer Murrelektronik
Family Series Murrelektronik Power Supplies
Nominal Input Voltage 24 V
Input Voltage Range 23-30
Max Output Current 20 A
Mounting DIN Rail
Approvals cULus
Net Weight 1.535 lbs
Gross Weight 1.795 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved