85459
Murrelektronik Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

85459

Murrelektronik Power Supplies
In stock
Item Number
85459
MFG Item Number
85459
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
85459
Emparro Cap Buffer Module, In:47-56

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 85459
Item Number 85459
Manufacturer Murrelektronik
Family Series Murrelektronik Power Supplies
Nominal Input Voltage 48 V
Input Voltage Range 46-56
Max Output Current 20 A
Mounting DIN Rail
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved