9000-11112-1962020
Murrelektronik Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9000-11112-1962020

Murrelektronik Power Supplies
In stock
Item Number
9000-11112-1962020
MFG Item Number
9000-11112-1962020
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
9000-11112-1962020
Emparro67 Power Supply 1-Phase, In:

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9000-11112-1962020
Item Number 9000-11112-1962020
Manufacturer Murrelektronik
Family Series Murrelektronik Power Supplies
Nominal Input Voltage (AC) 120 VAC, 277 VAC
Input Voltage (AC) 90-265 VAC
Input Frequency 50-60 Hz
Nominal Output VDC 24 VDC
Output VDC 24 VDC
Output Current 4 A
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Overload Protection Yes
Short Circuit Protection Yes
Parallel Operation Yes
Efficiency % 91.7 %
Operating Temperature -40-140 °F
Approvals cULus
Net Weight 2.695 lbs
Gross Weight 2.825 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved