9000-41078-0600001
Murrelektronik Circuit Breakers, Mico Fuse Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9000-41078-0600001

Murrelektronik Circuit Breakers, Mico Fuse Series
In stock
Item Number
9000-41078-0600001
MFG Item Number
9000-41078-0600001
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Mico Fuse Series
Item #
9000-41078-0600001
Mico Fuse 24 Led Fuse Holder 5X20Mm

Mico Fuse Series Information

MICO Fuse is the ideal alternative to using individual safety terminals. The compact module features eight sockets for glass tube fuses that can easily be serviced from the front of the module. It protects up to eight channels. The MICO FUSE 24 LED version has additional LEDs that indicate the operating condition of each channel in red and green. A group alarm contact sends the current status to the control. The universal module MICO Fuse 250 covers the complete range from 0 to 250 VAC/DC.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9000-41078-0600001
Item Number 9000-41078-0600001
Manufacturer Murrelektronik
Product Series Mico Fuse
Family Series Murrelektronik Circuit Breakers, Mico Fuse Series
Mounting DIN Rail
Input Voltage 24 VDC
Output Rated Current 6 A
Tripping Current Fixed
Number of Channels 8
Status Indicator LED
Approvals cCSAus, cURus
Comments 5x20mm Fuse
Nominal Input Voltage 24 VDC
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved