0101-22-031-018-0-0-990
Murrplastik Raceways, MP10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0101-22-031-018-0-0-990

Murrplastik Raceways, MP10 Series
In stock
Item Number
0101-22-031-018-0-0-990
MFG Item Number
0101-22-031-018-0-0-990
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Raceways, MP10 Series
Item #
0101-22-031-018-0-0-990
MP10.1 Cable Carrier 10Hx31Wx990L

MP10 Series Information

Specifications

Specifications
Manufacturer Part Number 0101-22-031-018-0-0-990
Item Number 0101-22-031-018-0-0-990
Manufacturer Murrplastik
Product Series MP10
Family Series Murrplastik Raceways, MP10 Series
Cover Open Frame
Length 38.976 '
Material Non-Metallic
Color Black
Approvals UL
RoHS Yes
Comments Three Chamber
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved