010100005000
Murrplastik Raceways, MP10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

010100005000

Murrplastik Raceways, MP10 Series
In stock
Item Number
010100005000
MFG Item Number
010100005000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Raceways, MP10 Series
Item #
010100005000
KA 10.1 006 End Brkt, female

MP10 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 010100005000
Item Number 010100005000
Manufacturer Murrplastik
Product Series MP10
Family Series Murrplastik Raceways, MP10 Series
Type Chain Bracket
Material Non-Metallic
Color Black
Approvals UL
Comments Inside Width 6 mm Female End
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved