010100005300
Murrplastik Raceways
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

010100005300

Murrplastik Raceways
In stock
Item Number
010100005300
MFG Item Number
010100005300
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Raceways, Series
Item #
010100005300
KA 10.1 009 End Brkt, male

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 010100005300
Item Number 010100005300
Manufacturer Murrplastik
Family Series Murrplastik Raceways
Material Non-Metallic
Color Black
Approvals UL
Comments Inside Width 9 mm Male End
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved