010100005400
Murrplastik Raceways
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

010100005400

Murrplastik Raceways
In stock
Item Number
010100005400
MFG Item Number
010100005400
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Raceways, Series
Item #
010100005400
MP10.1 Female End Bracket 15mm wd.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 010100005400
Item Number 010100005400
Manufacturer Murrplastik
Family Series Murrplastik Raceways
Material Non-Metallic
Color Black
Approvals UL
Comments Inside Width 15 mm Female End
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved