010100005600
Murrplastik Raceways, MP10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

010100005600

Murrplastik Raceways, MP10 Series
In stock
Item Number
010100005600
MFG Item Number
010100005600
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Raceways, MP10 Series
Item #
010100005600
MP10.1 Female End Bracket 21mm wd.

MP10 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 010100005600
Item Number 010100005600
Manufacturer Murrplastik
Product Series MP10
Family Series Murrplastik Raceways, MP10 Series
Type Chain Bracket
Material Non-Metallic
Color Black
Approvals UL
Comments Inside Width 21 mm Female End
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved