010100005800
Murrplastik Raceways, MP10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

010100005800

Murrplastik Raceways, MP10 Series
In stock
Item Number
010100005800
MFG Item Number
010100005800
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Raceways, MP10 Series
Item #
010100005800
MP10.1 Female End Bracket 31mm wd.

MP10 Series Information

Specifications

Specifications
Manufacturer Part Number 010100005800
Item Number 010100005800
Manufacturer Murrplastik
Product Series MP10
Family Series Murrplastik Raceways, MP10 Series
Material Non-Metallic
Color Black
Approvals UL
Comments Inside Width 31 mm Female End
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved