010100006100
Murrplastik Raceways
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

010100006100

Murrplastik Raceways
In stock
Item Number
010100006100
MFG Item Number
010100006100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Raceways, Series
Item #
010100006100
MP10.1 Male End Bracket 41mm wd.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 010100006100
Item Number 010100006100
Manufacturer Murrplastik
Family Series Murrplastik Raceways
Material Non-Metallic
Color Black
Approvals UL
Comments Inside Width 41 mm Male End
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved