87201010
Murrplastik Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

87201010

Murrplastik Cable Ties
In stock
Item Number
87201010
MFG Item Number
87201010
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
87201010
KAF 11 Strain Relief 11.5mm long

Series Information

Specifications

Specifications
Manufacturer Part Number 87201010
Item Number 87201010
Manufacturer Murrplastik
Family Series Murrplastik Cable Ties
Material Polyamide
Environmental Yes
Color Black
Mounting DIN Rail
Plate Material Polyamide
Package Quantity 1
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved