87701020
Murrplastik Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

87701020

Murrplastik Cable Ties
In stock
Item Number
87701020
MFG Item Number
87701020
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
87701020
ZL 103 Strain Relief cable tie down

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 87701020
Item Number 87701020
Manufacturer Murrplastik
Family Series Murrplastik Cable Ties
Material Polyamide
Environmental Yes
Color Black
Mounting Screw
Plate Material Polyamide
Hole Size (in) 0.35 "
Package Quantity 1
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved