KIM43003-3
Myron Zucker Power Factor Correction Capacitors, Calmount Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KIM43003-3

Myron Zucker Power Factor Correction Capacitors, Calmount Series
In stock
Item Number
KIM43003-3
MFG Item Number
KIM43003-3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Factor Correction Capacitors, Calmount Series
Item #
KIM43003-3
PFCC, 3KVAR, 480V, w/Indicator and

Calmount Series Information

  • Self‑Contained, 3‑Phase, Delta‑Connected
  • Indication Light Illuminates on Outside of Enclosure when Corresponding Fuse has Blown
  • 3‑Phase Pressure‑Actuated Interrupter

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KIM43003-3
Item Number KIM43003-3
Manufacturer Myron Zucker
Product Series Calmount
Family Series Myron Zucker Power Factor Correction Capacitors, Calmount Series
Rated Current Per Phase 3.6 A
Capacitor Type Individual
Voltage 480 VAC
kVAR Rating 3
Phase Three Phase
Termination Wire Leads
Fused Yes
Fuse Indicator Yes
Status Indicators Yes
Discharge Resistors Yes
Mount Wall Mount
Applications At the Load, Branch Panel, Main Service Entrance
Approvals CE, cUL, UL
Net Weight 14 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved