04-1040HL0
NTE Electronics Cable Ties, Hook and Loop Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04-1040HL0

NTE Electronics Cable Ties, Hook and Loop Series
In stock
Item Number
04-1040HL0
MFG Item Number
04-1040HL0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Hook and Loop Series
Item #
04-1040HL0
CABLE TIE, BLACK 40LB 10in., PK/10

Hook and Loop Series Information

  • Rated for Indoor and Outdoor Use
  • Hook & Loop Construction Allows for Use Over and Over
  • Constructed Using Nylon (Male Side) and Polypropylene (Female Side) Material

Specifications

Specifications
Height (in) 0.51 "
Ships Factory Direct No
Manufacturer Part Number 04-1040HL0
Item Number 04-1040HL0
Manufacturer NTE Electronics
Product Series Hook and Loop
Family Series NTE Electronics Cable Ties, Hook and Loop Series
Length (In) 9.45 "
Nominal Length 9 "
Thickness (in) 3 "
Tensile Strength (lb) 40 lbs
Max Bundle Diam. (in) 2.375 "
Type Hook and Loop
Material Nylon
Environmental Indoor
Color Black
Package Quantity 10
Net Weight 0.0705 lbs
Gross Weight 0.0705 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved