04-SLPE7500A
NTE Electronics Wire Harnesses, SL01 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04-SLPE7500A

NTE Electronics Wire Harnesses, SL01 Series
In stock
Item Number
04-SLPE7500A
MFG Item Number
04-SLPE7500A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, SL01 Series
Item #
04-SLPE7500A
SPLIT LOOM, 3/4in., BLACK, PK/25FT

SL01 Series Information

  • Designed to Hold and Protect Cables, Harnesses, and Hoses
  • Quick and Easy to install. Automatically closing split.
  • Durable Polyethylene construction.
  • Multiple colors available.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 04-SLPE7500A
Item Number 04-SLPE7500A
Manufacturer NTE Electronics
Product Series SL01
Family Series NTE Electronics Wire Harnesses, SL01 Series
Color Black
Wall Thickness 0.026 "
Outer Diameter 0.928 "
Roll Length 25 '
Inner Diameter 0.79 "
Net Weight 0.2845 lbs
Gross Weight 0.2845 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved