10W310
NTE Electronics Resistors, Cermet Film Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10W310

NTE Electronics Resistors, Cermet Film Series
In stock
Item Number
10W310
MFG Item Number
10W310
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, Cermet Film Series
Item #
10W310
RESISTOR, 10K OHM, 10 WATTS, 5pct.

Cermet Film Series Information

  • 10 Watt Power
  • Available in 0.10 to 27K Ohms
  • Wirewound

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10W310
Item Number 10W310
Manufacturer NTE Electronics
Product Series Cermet Film
Family Series NTE Electronics Resistors, Cermet Film Series
Resistance 10 kOhm
Wattage 10 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max AC Voltage 550 V
Temperature (F) -67-311 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 300
Lead Length 1.5 "
Lead Diameter 0.036 "
Height 0.38 "
Width 1.88 "
Depth 0.38 "
Net Weight 0.2265 lbs
Gross Weight 0.2265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved