25WM220
NTE Electronics Resistors, ALUMHOUSPREC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

25WM220

NTE Electronics Resistors, ALUMHOUSPREC Series
In stock
Item Number
25WM220
MFG Item Number
25WM220
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, ALUMHOUSPREC Series
Item #
25WM220
Resistor, 2K Ohm, 25 Watt, Fixed,

ALUMHOUSPREC Series Information

  • Aluminum Housed Power Wirewound
  • 5 or 10 Watts
  • Available in 0.05 to 40K Ohms

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 25WM220
Item Number 25WM220
Manufacturer NTE Electronics
Product Series ALUMHOUSPREC
Family Series NTE Electronics Resistors, ALUMHOUSPREC Series
Resistance 2 kOhm
Wattage 25 W
Composition Wirewound
Package Type Aluminum Housed
Terminal Type Axial Lugs
Tolerance % 1 %
Max AC Voltage 550 VAC
Temperature (F) -67-527 °F
Temp Coefficient (ppm/C) 20
Lead Length 0.438 "
Lead Diameter 0.14 "
Water Cooled No
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved