2W210
NTE Electronics Resistors, Metal Film Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2W210

NTE Electronics Resistors, Metal Film Series
In stock
Item Number
2W210
MFG Item Number
2W210
Availability

Obsolete Item No Longer Available

Product Details

Overview

Resistors, Metal Film Series
Item #
2W210
Resistor, 1K Ohm, 2 Watt, Fixed,

Metal Film Series Information

  • 1 Watt
  • Available in 0.10 to 22M Ohms

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2W210
Item Number 2W210
Manufacturer NTE Electronics
Product Series Metal Film
Family Series NTE Electronics Resistors, Metal Film Series
Resistance 1 kOhm
Wattage 2 W
Composition Metal Oxide Film
Package Type Axial Lead
Terminal Type Axial Leads
Max AC Voltage 500 V
Temperature (F) -67-392 °F
Tolerance % 2 %
Temp Coefficient (ppm/C) 200
Lead Length 1.18 "
Lead Diameter 0.032 "
Height 0.22 "
Width 0.59 "
Depth 0.22 "
Net Weight 0.003 lbs
Gross Weight 0.003 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved