54-055-BP
NTE Electronics Switches, TOGGLE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54-055-BP

NTE Electronics Switches, TOGGLE Series
In stock
Item Number
54-055-BP
MFG Item Number
54-055
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, TOGGLE Series
Item #
54-055-BP
TOGGLE,ON-NONE-OFF,DPST,16A,125VAC

TOGGLE Series Information

  • 12~30 VDC/120~250 VAC
  • 3~50 Amp Ratings
  • 9 Circuit Types
  • Standard Mounting Sizes
  • UL/CSA Recognized
NTE Toggle switches are available in many styles to suit your application.
  • Fixed and Momentary Functions
  • 12 Function Configurations
  • Illuminated and Non‑Illuminated Models
  • Several Actuator Styles
  • Several Termination Styles

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54-055
Item Number 54-055-BP
Manufacturer NTE Electronics
Product Series TOGGLE
Family Series NTE Electronics Switches, TOGGLE Series
Mounting Hole Size (in) 0.5 "
Bushing (Dia.)x(L) (in) 15/32 x 0.465 "
Actuator Length 0.69 "
Actuator Type Bat
Contacts DPST
Circuit Configuration ON-NONE-OFF
Terminal Type Screw
Rating (A) @ 120/125 VAC 16 A
Rating (A) @ 220-250 VAC 8 A
HP @ 120 VAC 1 hp
HP @ 220-250 VAC 1 hp
Actuator Material Nickel Plated Brass
Actuator Color Metallic
Illuminated No
Blister Pack Yes
Approvals CSA, UL
Net Weight 1.073 lbs
Gross Weight 1.073 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved