54-424-BP
NTE Electronics Limit Switches, SNAP ACTION Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54-424-BP

NTE Electronics Limit Switches, SNAP ACTION Series
In stock
Item Number
54-424-BP
MFG Item Number
54-424
Availability

Obsolete Item No Longer Available

Product Details

Overview

Limit Switches, SNAP ACTION Series
Item #
54-424-BP
SNAP-ACTION,250-350g OF,SPDT,15A,

SNAP ACTION Series Information

  • 125~480 VAC/125~250 VDC
  • 10~20 Amp Ratings
  • 3 Circuit Types
  • Standard or Subminiature Sizes
  • UL/CSA Recognized

Snap Action switches from NTE are available in both standard and subminiature sizes. There are 13 varieties of actuators and screw/solder termination types are offered.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54-424
Item Number 54-424-BP
Manufacturer NTE Electronics
Product Series SNAP ACTION
Family Series NTE Electronics Limit Switches, SNAP ACTION Series
Actuator Type Plunger
Contacts 1NO/1NC
Contact Rating (125 VAC) 15 A
Contact Rating (125 VDC) 0.5 A
Contact Rating (250 VAC) 15 A
Contact Rating (250 VDC) 0.25 A
Contact Rating (480 VAC) 15 A
Connection Type Screw Terminals
Indicator No
Approvals CSA, UR
Net Weight 0.086 lbs
Gross Weight 0.086 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved