54-474-BP
NTE Electronics Switches, MINI PUSHBUTTON Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54-474-BP

NTE Electronics Switches, MINI PUSHBUTTON Series
In stock
Item Number
54-474-BP
MFG Item Number
54-474
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, MINI PUSHBUTTON Series
Item #
54-474-BP
PUSHBUTTON,SECURITY,OFF-(ON),

MINI PUSHBUTTON Series Information

  • 6~22mm Mounting Sizes
  • Choice of 4 Operator Types
  • 0.1~6 Amp Ratings
  • 6 Circuit Configurations
  • UL; CSA Approvals
NTE Miniature pushbuttons are available in a variety of styles and circuit configurations to suit a wide range of applications. In addition to standard types, NTE offers Security and Anti‑Vandal pushbuttons to provide a rugged, durable, and cosmetically attractive product solution.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54-474
Item Number 54-474-BP
Manufacturer NTE Electronics
Product Series MINI PUSHBUTTON
Family Series NTE Electronics Switches, MINI PUSHBUTTON Series
Nominal Mounting Size 16 mm
Operation Momentary
Contacts SPDT-NO
Lens/Button Shape Round Flush
Lens/Button Color Gray
Bezel Metal Round
Terminal Type Screw
Actuator Material Nickel Plated Brass
Blister Pack Yes
Depth Behind Panel 0.81 "
Rating (A) @ 48 VDC 0.4 A
Approvals CSA, UR
Comments Screw
Net Weight 4.1 lbs
Gross Weight 4.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved