54-512-BP
NTE Electronics Switches, ROCKER Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54-512-BP

NTE Electronics Switches, ROCKER Series
In stock
Item Number
54-512-BP
MFG Item Number
54-512
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, ROCKER Series
Item #
54-512-BP
ROCKER,ON-NONE-ON,SPDT,10A,

ROCKER Series Information

  • 12 VDC/125~250 VAC
  • 3~20 Amp Ratings
  • 4 Circuit Types
  • Round/Rectangular Types
  • UL/CSA Recognized
NTE Rocker switches are available in many sizes, shapes, and configurations including sealed automotive and marine.
  • Fixed and Momentary Functions
  • 10 Function Configurations
  • Illuminated or Non‑Illuminated
  • Solder or Quick Connect Terminals

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54-512
Item Number 54-512-BP
Manufacturer NTE Electronics
Product Series ROCKER
Family Series NTE Electronics Switches, ROCKER Series
Blister Pack Yes
Circuit Configuration ON-NONE-ON
Mounting Hole Size (in) 0.795 Dia.
Shape Square w/ Round Actuator
Bezel Square/Plastic
Legend on Switch No
Contacts SPDT
Terminal Type Quick Connect
Rating (A) @ 120/125 VAC 16 A
Rating (A) @ 220-250 VAC 10 A
Actuator Material Nylon
Depth Behind Panel 0.89 "
Actuator Color Black
Illuminated No
Approvals CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved