5W015
NTE Electronics Resistors, Cermet Film Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5W015

NTE Electronics Resistors, Cermet Film Series
In stock
Item Number
5W015
MFG Item Number
5W015
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, Cermet Film Series
Item #
5W015
RESISTOR, 15 OHM, 5 WATT, FIXED

Cermet Film Series Information

  • 10 Watt Power
  • Available in 0.10 to 27K Ohms
  • Wirewound

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5W015
Item Number 5W015
Manufacturer NTE Electronics
Product Series Cermet Film
Family Series NTE Electronics Resistors, Cermet Film Series
Resistance 15 Ohm
Wattage 5 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max AC Voltage 550 V
Temperature (F) -67-311 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 300
Lead Length 1.5 "
Lead Diameter 0.036 "
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved