The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
76-FIFD16-187L
NTE Electronics Terminals, SOLDERLESS TERMINAL Series
In stock
Item Number
76-FIFD16-187L
MFG Item Number
76-FIFD16-187L
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminals, SOLDERLESS TERMINAL Series
Female Disconnect, 50/Pk, 0.187in.,
SOLDERLESS TERMINAL Series Information
26 ~ 8 AWG Variety of Styles Available Insulated and Non‑Insulated Color Coded Wire Size Different Terminal Materials Available NTE offers a complete range of Solderless Terminals. Insulated and Non‑Insulated terminals are available for a variety of different styles in a broad range of wire size. These are perfect for making a secure connection with no need to solder. To complete the installation of solder less terminals NTE offers a matching crimping tool.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
76-FIFD16-187L
Item Number
76-FIFD16-187L
Manufacturer
NTE Electronics
Product Series
SOLDERLESS TERMINAL
Family Series
NTE Electronics Terminals, SOLDERLESS TERMINAL Series
Terminal Type
Disconnect - Female
Wire Size
16-14 AWG
Wire Size (AWG)
14 AWG, 15 AWG, 16 AWG
Package Quantity
50
Volts
300 V
Insulated
Insulated
Insulation Material
Vinyl
Color
Blue
Terminal Material
Brass
Plating Material
Electro-Tin
Tab Size
0.187 x 0.032 "
Max Temp
167 °F
RoHS Compliant
Yes
Net Weight
0.09 lbs
Gross Weight
0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved