76-NFICEC12
NTE Electronics Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

76-NFICEC12

NTE Electronics Terminals
In stock
Item Number
76-NFICEC12
MFG Item Number
76-NFICEC12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
76-NFICEC12
Nylon Fully Insulated Close End

Series Information

Specifications

Specifications
Manufacturer Part Number 76-NFICEC12
Item Number 76-NFICEC12
Manufacturer NTE Electronics
Family Series NTE Electronics Terminals
Wire Capacity (AWG) 12-10 AWG
Max Voltage 300 V
Max Temperature Rating 221 °F
Wire Type Copper
Color White
Style Standard
Approvals UL
Net Weight 0.0375 lbs
Gross Weight 0.0375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved