NTE30041
NTE Electronics LEDs
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NTE30041

NTE Electronics LEDs
In stock
Item Number
NTE30041
MFG Item Number
NTE30041
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

LEDs, Series
Item #
NTE30041
LED 5MM DEEP RED

Series Information

Specifications

Specifications
Manufacturer Part Number NTE30041
Item Number NTE30041
Manufacturer NTE Electronics
Family Series NTE Electronics LEDs
Reverse Voltage 5 VDC
Forward Voltage 1.86 VDC
Current Rating 25 mA
Power Dissipation 110 mW
Lens Clear
Color Red
Operating Temperature 0.1-185 °F
Waterproof No
RoHS Yes
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved